8' Vapor Tight LED Fixture, 40K

Item #: 1964181

Cat #: CSVT-L96-10000LM-MVOLT-40K-80CRI

UPC: 194995280858

Documents & Guides
8' MVOLT LED Vapor Tight Strip Light, 72 Watts, 120-277 Volt, 8596 Lumens, Color Temperature: 4000K, CRI: 80
Sign In or Register to view pricing and more.

No associated products found.

Overview

8' MVOLT LED Vapor Tight Strip Light, 72 Watts, 120-277 Volt, 8596 Lumens, Color Temperature: 4000K, CRI: 80
These fully-gasketed, wet-location, and code-compliant vapor tights are DLC® listed and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.
Also known as: 194995280858, CSVT-L96-10000LM-MVOLT-40K-80CRI

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Wattage: 72
Lumens: 8596
Color Temperature: 4000 (Cool White)
Wattage: 72
Length: 8 ft
Lumens: 8596

Customer Reviews

No reviews for this product
(0)