EconoTrough, 3R, Raintight Wireway, 10x10x72

Item #: 196416

Cat #: F101048RTGV

UPC: 783510138288

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 10" x 10" x 72"

Overview

EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 10" x 10" x 72"
The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138288, F101048RTGV

Specifications

Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 10 in
Height: 10 in
Color: Plain
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)