This product may not be available in all locations.
Terminal Block, 30A, 600V AC/DC, 2 Connections, Each Side
Item #:
196396
Cat #:
1492-J4Q
UPC:
662074734962
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC/DC, 2 Connections, Each Side
Overview
Terminal Block, 30 Amp, 600 Volt AC/DC, 2 Connections, Each Side
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J4Q from Rockwell Automation® is a gray 6. 1 x 69 x 46 mm (0. 24 x 2. 72 x1. 81 IN) terminal block with one pole and screw connections. It is a specialty feed-through block with two connection points on each side. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074734962, 1492-J4Q
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 30 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 10 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Gray |
Volts AC: | 600 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 30 |
Allowable Gauge Range: | 30 - 10 |
Customer Reviews
No reviews for this product
(0)