Proximity Sensor, Inductive, 18mm, 20-250VAC, 2 Wire

Item #: 19639

Cat #: 872C-A10N18-R3

UPC: 662468291064

Documents & Guides
Proximity Sensor, Inductive, 2-Wire AC, 18 mm Tubular, 20 - 250 Volt AC, 10 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, 2-Wire AC, 18 mm Tubular, 20 - 250 Volt AC, 10 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Our Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468291064, 872C-A10N18-R3

Specifications

Type: Inductive, Proximity Sensor, 2 Wire AC
Range: 10 mm
Diameter: 18 mm
Amps: 0.200
Material: Brass
IP/NEMA Rating: IP67
Type: Inductive, Proximity Sensor, 2 Wire AC
Diameter: 18 mm
Material: Brass
Range: 10 mm
Amps: 0.200
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)