Mixing Audio Amplifier, includes power adapter (24VDC)

Item #: 1963543

Cat #: 41920-A01

UPC: 078477711217

Documents & Guides
Mixing Audio Amplifier, Includes Power Adapter (24VDC)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mixing Audio Amplifier, Includes Power Adapter (24VDC)

The Mixing Audio Amplifier is ideal for classrooms, small conference rooms, and light commercial or retail installations. The compact Class D digital amplifier includes two stereo audio inputs and one balanced mic input, which support EQ control and mic mixing. With 2 x 20 Watt at 4 Ohm as the default output, it can be switched to 1 x 40 Watt at 8 Ohm by bridge connection.

Also known as: 078477711217, 41920-A01

Specifications

Volts DC: 24
Type: Amplifier
Volts DC: 24
Type: Amplifier

Customer Reviews

No reviews for this product
(0)