Transformer, Dry Type, 1.5KVA, 277 - 120/240VAC, NEMA 3R

Item #: 196349

Cat #: 1.5S8F

UPC: 785901338321

Sign In or Register to view pricing and more.
Transformer, Dry Type, 1.5 KVA, 277 Volt Primary - 120/240 Volt Secondary AC, NEMA 3R

Overview

Transformer, Dry Type, 1.5 KVA, 277 Volt Primary - 120/240 Volt Secondary AC, NEMA 3R
Also known as: 785901338321, 1.5S8F

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 277
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Primary Voltage: 277
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)