Load Center, 32 Circuit, 125A, 120/240VAC, 1PH, NEMA 1, Plug-On-Neutral

Item #: 1963331

Cat #: PLM3212C

UPC: 783164640618

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 32 Circuit, 125 Amp, 120/240 Volt AC, 1-Phase, NEMA 1, Plug-On-Neutral

Overview

Load Center, 32 Circuit, 125 Amp, 120/240 Volt AC, 1-Phase, NEMA 1, Plug-On-Neutral
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality.
Also known as: 783164640618, PLM3212C

Specifications

Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 32
Type: Load Center
Amps: 125
Volts AC: 120/240
Type: Load Center
IP/NEMA Rating: NEMA 1
Circuits: 32

Customer Reviews

No reviews for this product
(0)