Power Distribution Block, Linergy, Enclosed, 115A, 600VAC, 1 Line Lug, 4 Load Lug

Item #: 1963311

Cat #: NSYEBAD11614

UPC: 785901015420

Power Distribution Block, Linergy, Enclosed, 115 Amp, 600 Volt AC, 1 Line Side Lug, 4 Load Side Lug
Sign In or Register to view pricing and more.

Overview

Power Distribution Block, Linergy, Enclosed, 115 Amp, 600 Volt AC, 1 Line Side Lug, 4 Load Side Lug
NSYEB power distribution blocks are enclosed IEC versions of our NEMA 9080 power distribution blocks, which are finger safe. The terminals of these power terminal blocks are finger safe from the front according to IP20. They are one pole modular units with an interlocking dovetail feature that enables ganging of the blocks to create multipole configurations according to application requirements. This block has a Short-Circuit Current Ratings (SCCR) of up to 65 kA with fuses and circuit breakers. Refer to the catalog for details on this. The lugs in these blocks are available with either copper or aluminum. This block has a tin plated aluminum lug. The line side lug of this block is rated to 115A at 600 V when copper wire is used. The line side terminal will accept 14 AWG to 2 AWG copper wires. The four load side terminals will accept 14 AWG to 10 AWG copper wires. This block can be mounted on 35 mm DIN rail or can be mounted directly to a panel. This block is 4.14 inches tall, 0.85 inches wide and 1.71 inches deep. This block is UL Listed, CSA certified and RoHS compliant
Also known as: 785901015420, NSYEBAD11614

Specifications

Amps: 115
Volts AC: 600
Allowable Gauge Range: 14 - 10, 14 - 2
Amps: 115
Allowable Gauge Range: 14 - 10, 14 - 2
Volts AC: 600

Customer Reviews

No reviews for this product
(0)