Terminal Block, 3 Circuit Sensor, 2.5mm, Red LED, PNP Device, Gray

Item #: 196328

Cat #: 1492-WTS3LP

UPC: 662468087643

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 3 Circuit Sensor, 2.5 Millimeter, Red LED for PNP Device, Gray

Overview

Terminal Block, 3 Circuit Sensor, 2.5 Millimeter, Red LED for PNP Device, Gray
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WTS3LP from Rockwell Automation® is a gray IEC 5.1 x 67.6 x 44.1 mm (0.20 x2.66 x 1.74 IN), sensor, three circuit with red LED for PNP devices (10-50 V), indicator terminal block with screw connections and one pole. Its voltage rating is UR - 300 V AC / DC, CSA - 300 V AC / DC, IEC - 250 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468087643, 1492-WTS3LP

Specifications

Type: Terminal Block, Sensor
Amps: 10
Mounting: Snap On
Volts AC: 300
Family / Style: 1492
Color: Gray
Volts DC: 300
Allowable Gauge Range: 24 - 12
Type: Terminal Block, Sensor
Mounting: Snap On
Family / Style: 1492
Volts DC: 300
Amps: 10
Volts AC: 300
Color: Gray
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)