EHD 1P 70A

Item #: 1963163

Cat #: EHD1070

UPC: 786679317389

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 70A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 70A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Load side, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679317389, EHD1070

Specifications

Mounting: Panel
Amps: 70
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 70
Volts DC: 125
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)