
Power Strip, 6-Outlets, 15A, 6' Cord
Item #: 19631
Cat #: S2000-PTC
UPC: 078477275818
Documents & Guides
120 Volt, 15 Amp, Surge Protected, 9-Outlet Strip w/Switch, General Duty, NEMA 5-15, Straight Blade, 2020 Joules, 67.5 kA Max Surge Current, Cord: 6 Ft, Plastic Housing - Beige. Includes: RJ-45 & Coax Protection.
Sign In or Register to view pricing and more.
Overview
120 Volt, 15 Amp, Surge Protected, 9-Outlet Strip w/Switch, General Duty, NEMA 5-15, Straight Blade, 2020 Joules, 67.5 kA Max Surge Current, Cord: 6 Ft, Plastic Housing - Beige. Includes: RJ-45 & Coax Protection.
120 Volt/15 Amp, Office Grade Surge Strip, Abs Plastic Enclosure, 6 Ft Cord, 5-15P plug
Also known as: 078477275818, S2000-PTC
Specifications
Type: | General Duty, Surge Protected, 9 Outlet, Outlet Strip |
Volts AC: | 120 |
Amps: | 15 |
Color: | Beige |
Length: | 6 ft |
Type: | General Duty, Surge Protected, 9 Outlet, Outlet Strip |
Amps: | 15 |
Length: | 6 ft |
Volts AC: | 120 |
Color: | Beige |
Customer Reviews
No reviews for this product
(0)