Sign In or Register to view pricing and more.
Documents & Guides
FASTBACK™ 5-in-1 Folding Knife, Folding 1/4" Bit Holder, Reversible Phillips #2 and Slotted 1/4" Bit, Bottle Opener, Tether Ready Lanyard Hole, Partially Serrated Tanto Stainless Steel Blade
Overview
FASTBACK™ 5-in-1 Folding Knife, Folding 1/4" Bit Holder, Reversible Phillips #2 and Slotted 1/4" Bit, Bottle Opener, Tether Ready Lanyard Hole, Partially Serrated Tanto Stainless Steel Blade
Our FASTBACK™ 5-in-1 Folding Knife features a press and flip mechanism providing you easy, one-handed opening. The folding knife has a stainless steel blade that stays sharp. The pocket knife also features a liner lock that secures the blade while allowing you to easily close it when done. The 5-in-1 pocket knife has a folding tanto knife that is partially serrated for versatility, allowing you to both pierce and tear through material. The folding pocket knife also includes a fold-out 1/4" bit holder along with a reversible Phillips #2 and slotted 1/4" bit. It also has a built-in bottle opener providing you with added functionality. The pocket knife has a durable belt clip that reduces pocket tearing and includes a tether-ready lanyard hole.
Also known as: 045242551453, 48-22-1540
Specifications
Material: | Stainless Steel |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)