This product may not be available in all locations.
3
more
Selector Switch, 3 Position, Momentary, Black Knob, 2NO Contacts
Item #: 19630
Cat #: XB4BD53
UPC: 785901380627
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Momentary to Center, 22 mm, Black Knob, Chrome Body, 10 Amp, 600 Volt AC, 2 Normally Open, Contacts
Overview
Selector Switch, 3 Position, Momentary to Center, 22 mm, Black Knob, Chrome Body, 10 Amp, 600 Volt AC, 2 Normally Open, Contacts
Also known as: 785901380627, XB4BD53
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 10 |
Size: | 22.5 mm |
Color: | Black |
Material: | Chrome |
Volts AC: | 600 |
Type: | 3 Position, Selector Switch |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Mounting: | Panel |
Amps: | 10 |
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 2 |
Size: | 22.5 mm |
Material: | Chrome |
Type: | 3 Position, Selector Switch |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)