Breaker, 50A, 120/240VAC, 2P, 22kAIC, Stab-In

Item #: 196272

Cat #: THHQL2150

UPC: 783164092028

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 50 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 50 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2150 Amps 50 A 21502028
Also known as: 783164092028, THHQL2150

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 50
Volts AC: 120, 240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)