Premium Electrical Test Kit

Item #: 1962295

Cat #: 69355

UPC: 092644693557

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Premium Electrical Test Kit, Includes: MM320 Manual-Ranging Digital Multimeter with Right-Angle Test Leads, NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight, RT250 GFCI Receptacle Tester with LCD, (2) AAA Batteries, Instructions

Overview

Premium Electrical Test Kit, Includes: MM320 Manual-Ranging Digital Multimeter with Right-Angle Test Leads, NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight, RT250 GFCI Receptacle Tester with LCD, (2) AAA Batteries, Instructions
Klein Tools Premium Electrical Test Kit includes a Manual-Ranging Digital Multimeter (Cat. No. MM320) with right-angle test leads, Dual Range Non-Contact Voltage Tester with Flashlight, 12 to1000 VAC (Cat. No. NCVT3P), and a GFCI Receptacle Tester with LCD (Cat. No. RT250). This convenient kit features products for a variety of applications with safety and reliability in mind. Comes with all required batteries.
Also known as: 092644693557, 69355

Specifications

Amps: 10
Volts DC: 600
Volts AC: 600
Height: 1.800 in
Amps: 10
Volts AC: 600
Volts DC: 600
Height: 1.800 in

Customer Reviews

No reviews for this product
(0)