Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount

Item #: 196229

Cat #: CHSPT2MAX

UPC: 786685436876

Sign In or Register to view pricing and more.
Surge Protection Device, Whole House, 120/240V, 2P, Panel MountSurge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 72 kA, NEMA 4, Panel Mount.

Overview

Surge Protection Device, Whole House, 120/240V, 2P, Panel MountSurge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 72 kA, NEMA 4, Panel Mount.
Also known as: 786685436876, CHSPT2MAX

Specifications

Mounting: Panel
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 72 kA
Mounting: Panel
Poles: 2
Phase: 1
Interrupt Rating AC: 72 kA
Family / Style: CH
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)