Test Kit with Multimeter, NCVT, Receptacle Tester

Item #: 1962197

Cat #: 69149P

UPC: 092644693724

Sign In or Register to view pricing and more.
Documents & Guides
Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester, Includes: Manual-Ranging Multimeter, 600V (Cat.No. MM300), Non-Contact Voltage Tester Pen, 50 to 1000V AC (Cat. No. NCVT-1P), Receptacle Tester with Test Leads and Batteries (Cat. No. RT105)

Overview

Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester, Includes: Manual-Ranging Multimeter, 600V (Cat.No. MM300), Non-Contact Voltage Tester Pen, 50 to 1000V AC (Cat. No. NCVT-1P), Receptacle Tester with Test Leads and Batteries (Cat. No. RT105)
Klein Tools Multimeter Test Kit contains Cat. No. MM300 (Manual-Ranging Digital Multimeter), Cat. No. NCVT1P (Non-Contact Voltage Tester) and Cat. No. RT105 (Receptacle Tester). The MM300 measures DC current, AC/DC voltage and resistance. The NCVT1P automatically detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires. The RT105 detects the most common wiring problems in standard receptacles.
Also known as: 092644693724, 69149P

Specifications

Volts DC: 600
Volts AC: 600
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)