
HD Telescoping Bracket, Between Stud Assembly
Item #: 1962112
Cat #: TBP4DV1
UPC: 784805047629
Documents & Guides
HD Telescoping Bracket, Between Stud Assembly, 4" Box, 1 Gang Adjustable Mud Ring, Steel
Sign In or Register to view pricing and more.
Overview
HD Telescoping Bracket, Between Stud Assembly, 4" Box, 1 Gang Adjustable Mud Ring, Steel
The nVent CADDY Heavy Duty Telescoping Bracket Between Stud Assembly line increases overall productivity, savings, and job site safety. For ultimate flexibility, the assemblies are configured with the most common box and mud ring combinations. The line is also offered in both standard and open back boxes as well as in single and double gang fixed or adjustable depth mud rings. When paired with the nVent CADDY Open Back Box, the assembly is ideal for prefab installations where devices, fittings, and cables are installed to quickly and easily complete make-up wiring connections, without the need to drop or work through the mud ring.
Also known as: 784805047629, TBP4DV1
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Number of Knockouts: | 4 |
Knockouts: | Yes |
Finish: | Pregalvanized |
Knockout Diameter: | 1/2 in, 3/4 in |
Number of Knockouts: | 4 |
Finish: | Pregalvanized |
Material: | Steel |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)