Selector Switch, 3-Position, 30mm, Knob, Maintained

Item #: 1962

Cat #: 800TC-J2C

UPC: 611320271676

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30 mm, Black Knob, with White Insert, Maintained, KB7 Cam, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block on Each Side, NEMA 4/13

Overview

Selector Switch, 3 Position, 30 mm, Black Knob, with White Insert, Maintained, KB7 Cam, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block on Each Side, NEMA 4/13
Also known as: 611320271676, 800TC-J2C

Specifications

Size: 30 mm
Color: Black/White
Family / Style: 800T
Type: 3 Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/White
Type: 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)