Fuse Holder CLS T Block

Item #: 1961890

Cat #: LFT600601C

UPC: 079458941005

Sign In or Register to view pricing and more.
Documents & Guides
60A, 600V, 1 Pole Fuse Holder CLS T Block

Overview

60A, 600V, 1 Pole Fuse Holder CLS T Block
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Also known as: 079458941005, LFT600601C

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)