![3-Way Switch, Framed Toggle, 15A, 120/277V, Gray, Side Wired 3-Way Switch, Framed Toggle, 15A, 120/277V, Gray, Side Wired](https://rexel-cdn.com/products/image.jpg?i=5CCF5FF7-0E5B-4423-9796-D8B641130E33&f=420)
3-Way Switch, Framed Toggle, 15A, 120/277V, Gray, Side Wired
Item #:
196166
Cat #:
54503-2GY
UPC:
078477125496
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
Overview
15 Amp, 120/277 Volt, Toggle Framed 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
15 Amp, 120/277 Volt, Toggle Framed 3-Way AC Quiet Switch, Commercial Grade, Grounding, Gray
Also known as: 078477125496, 54503-2GY
Specifications
Type: | Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Color: | Gray |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Type: | Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade |
Color: | Gray |
Material: | Thermoplastic, Nylon |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)