Sign In or Register to view pricing and more.
Documents & Guides
MX FUEL™ XC Lithium Ion Battery Pack, REDLINK™ Intelligence, Increased Rubber In Impact Zones Absorbs Shock, Capacity: 6.0Ah, On-Board Fuel Gauge, Recharges in 90 Minutes
Overview
MX FUEL™ XC Lithium Ion Battery Pack, REDLINK™ Intelligence, Increased Rubber In Impact Zones Absorbs Shock, Capacity: 6.0Ah, On-Board Fuel Gauge, Recharges in 90 Minutes
The MX FUEL™ REDLITHIUM™ XC406 battery pack provides you with maximum power and runtime for all of your MX FUEL™ equipment in a compact profile, making MX FUEL™ equipment solutions the lightest and most powerful in the industry. MX FUEL™ REDLITHIUM™ is the hardest working, most reliable power for equipment. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This battery pack delivers fade-free power, running cool, even through heavy applications. This lithium-ion battery is capable of fully charging in 90 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. This pack is ONE-KEY™ compatible. With ONE-KEY™, track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. This battery fits all MX FUEL™ equipment.
Also known as: 045242533947, MXFXC406, Narrow Back
Specifications
Volts DC: | 80 |
Type: | Lithium Ion, Lithium Battery Pack |
Volts DC: | 80 |
Type: | Lithium Ion, Lithium Battery Pack |
Customer Reviews
No reviews for this product
(0)