This product may not be available in all locations.
![30.5 Mm, Heavy-duty Assembled Control Station 30.5 Mm, Heavy-duty Assembled Control Station](https://rexel-cdn.com/products/image.jpg?i=B608659E-B7F6-41AB-B121-651D71517DC7&f=420)
30.5 Mm, Heavy-duty Assembled Control Station
Item #:
196066
Cat #:
10250H2747
UPC:
782113203201
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Construction Grade, 2 Element, Operator Type: Pushbutton- Round, Flush/green, Wall Mount, Contacts, Start/stop Legend, NEMA1 Enclosure Rating
Overview
30.5 Mm, Heavy-duty Control Station, Construction Grade, 2 Element, Operator Type: Pushbutton- Round, Flush/green, Wall Mount, Contacts, Start/stop Legend, NEMA1 Enclosure Rating
Also known as: 782113203201, 10250H2747
Specifications
Type: | Legend: Start/Stop, Heavy Duty, Construction Grade, 2 Element, Assembled Control Station |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Wall |
Size: | 30.500 mm |
Type: | Legend: Start/Stop, Heavy Duty, Construction Grade, 2 Element, Assembled Control Station |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 1 |
Size: | 30.500 mm |
Customer Reviews
No reviews for this product
(0)