4-Way Toggle Switch, 20A, 120/277V, Gray, Industrial Grade

Item #: 196011

Cat #: 1224-2GY

UPC: 078477141199

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Gray.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Gray.
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Gray
Also known as: 078477141199, 1224-2GY

Specifications

Type: Toggle Switch, Industrial Grade, 4-Way, Self-Grounding
Volts AC: 120, 277
Color: Gray
Amps: 20
Type: Toggle Switch, Industrial Grade, 4-Way, Self-Grounding
Color: Gray
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)