Relay, Ice Cube, 10A, 2PDT, 8-Blade, 120VAC Coil, Pilot Light

Item #: 19598

Cat #: 8501KU12P14V20

UPC: 785901059257

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10A, 2PDT, 8-Blade, 120VAC Coil, Pilot LightRelay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 120 Volt AC Coil, Pilot Light

Overview

Relay, Ice Cube, 10A, 2PDT, 8-Blade, 120VAC Coil, Pilot LightRelay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 120 Volt AC Coil, Pilot Light
Also known as: 785901059257, 8501KU12P14V20

Specifications

Volts AC Control: 120
Type: DPDT, Relay, IceCube
Poles: 2
Amps: 10
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Volts AC Control: 120
Poles: 2
Mounting: Socket
Base: 8-Blade
Type: DPDT, Relay, IceCube
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)