C-Tap Connector, Wire Range 6 - 2 AWG, Copper

Item #: 195965

Cat #: YGHC2C2

UPC: 781810221013

Documents & Guides
C-Tap Connector, Wire Range 6 (SOL) - 2 (STR) AWG, 1/4 Rod Inch, C-Tap Length 11/12 Inch, Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-Tap Connector, Wire Range 6 (SOL) - 2 (STR) AWG, 1/4 Rod Inch, C-Tap Length 11/12 Inch, Copper
Irreversible compression ground tap figure “C” connectors. Accommodates all cable combinations from #6 solid through 500 kcmil. “C”- shaped opening permits placing two continuous parallel cables into conductor groove. UL 467 Listed. Acceptable for direct burial in earth or concrete. Prefilled with PENETROX™ compound and strip sealed. Certain sizes are also UL467 Listed and CSA Certified for wire to ground rod.
Also known as: 781810221013, YGHC2C2

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2
Material: Copper
Allowable Gauge Range: 6 - 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)