Multi-Tap Connector, 4 Port, 2 Side Entry, 6 to 3/0 AW

Item #: 195925

Cat #: PBTD-4-3/0

UPC: 783669077667

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077667, PBTD-4-3/0

Specifications

Color: Black
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 4
Color: Black
Size: 1/4
Allowable Gauge Range: 6 - 3/0
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 4

Customer Reviews

No reviews for this product
(0)