Open Trim, Multiplier, 6", Clear Reflector/White Trim

Item #: 19592

Cat #: 650C-WH

UPC: 661209043740

Sign In or Register to view pricing and more.
Documents & Guides
Open Trim, Multiplier, 6", Clear Reflector/White Trim

Overview

Open Trim, Multiplier, 6", Clear Reflector/White Trim
Also known as: 661209043740, 650C-WH

Specifications

Type: Open, Trim
Color: White, Clear Alzak
Diameter: 6 in
Type: Open, Trim
Diameter: 6 in
Color: White, Clear Alzak

Customer Reviews

No reviews for this product
(0)