Enclosure, NEMA 4/12, Concept Style, 36" x 36" x 10"

Item #: 195916

Cat #: CSD363612LG

UPC: 783510161491

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Concept Style, NEMA 4/12, 36 x 36 x 10 Inch, Steel/Light Gray, Wall Mount

Overview

Enclosure, Concept Style, NEMA 4/12, 36 x 36 x 10 Inch, Steel/Light Gray, Wall Mount
nVent HOFFMAN HOFCSD363612LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510161491, CSD363612LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4
Width: 36 in
Depth: 12 in
Mounting: Surface
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)