8.8W A19 LED Lamp, 27K

Item #: 1958904

Cat #: 557728

UPC: 046677557720

Sign In or Register to view pricing and more.
Documents & Guides
8.8 Watt A19 LED Lamp, 800 Lumens, Color Temperature: 2700K, 90 CRI, Non-Dimmable, Frosted Finish, California Title 20 Compliant

Overview

8.8 Watt A19 LED Lamp, 800 Lumens, Color Temperature: 2700K, 90 CRI, Non-Dimmable, Frosted Finish, California Title 20 Compliant
Also known as: 046677557720, 557728

Specifications

Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.800
Color: Frosted
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)