This product has been discontinued.
Transformer, Dry Type, 225KVA, 480D - 240D/120, 3PH, NEMA 3R
Item #: 195890
Cat #: TP1533473S
UPC: 047503201312
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Overview
Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 047503201312, TP1533473S
Specifications
Volt Amps: | 225kVA |
Phase: | 3 |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/240 Delta |
Primary Voltage: | 480 Delta |
Volt Amps: | 225kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Secondary Voltage: | 120/240 Delta |
Customer Reviews
No reviews for this product
(0)