Breaker, Tamper Proof, Encapsulated, 20A, 1P, 277VAC, 10kAIC

Item #: 1958324

Cat #: GHG6231101R1005

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Tamper Proof, Encapsulated, 20 Amp, 1-Pole, 277 Volt AC, 10 kAIC, Class I, Division 2, Group A, B, C, D, Class I, Zone 1 & 2

Overview

Breaker, Tamper Proof, Encapsulated, 20 Amp, 1-Pole, 277 Volt AC, 10 kAIC, Class I, Division 2, Group A, B, C, D, Class I, Zone 1 & 2
Eaton's Crouse-Hinds GHG 623 tamper-proof encapsulated breakers provide maximum safety for your facility and feature the proven reliability of Eaton Cutler-Hammer breakers. Provide overcurrent and short circuit protection for low voltage power, lighting and heat tracing applications in hazardous locations, such as refineries, chemical and petrochemical plants, mining, food processing, corrosive and industrial processing facilities.
Also known as: GHG6231101R1005

Specifications

Volts AC: 277
Amps: 20
Poles: 1
Material: Polyamide
Volts AC: 277
Poles: 1
Amps: 20
Material: Polyamide

Customer Reviews

No reviews for this product
(0)