Handy Box, 1-7/8" Deep, 3/4" KOs, Drawn, Metallic

Item #: 19583

Cat #: 4CS-3/4

UPC: 687855749409

Documents & Guides
Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (6) 3/4". Bottom Knockouts: (1) 3/4". Cubic Inches: 13.0".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (6) 3/4". Bottom Knockouts: (1) 3/4". Cubic Inches: 13.0".
Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job
Also known as: 687855749409, 4CS-3/4

Specifications

Depth: 1 7/8 in
Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Screw On, Nail On
Cubic Inches: 13 in³
Knockout Diameter: 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)