SJOOWA Portable Cord, 18/3, Black, 250'

Item #: 195789

Cat #: SJOWASJO183BLK250RL

UPC: 980130403103

Documents & Guides
(3) 18 AWG Conductors, Rubber Cord, SJOOWA type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, Colors: Black/White/Green, O.D.: 0.303"
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 18 AWG Conductors, Rubber Cord, SJOOWA type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, Colors: Black/White/Green, O.D.: 0.303"
SJOOW cable is  a heavy-duty, portable service cord for indoor and outdoor use . It has synthetic rubber insulation covered by a neoprene rubber jacket.
Also known as: 980130403103, SJOWASJO183BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18 AWG
Conductors: 3
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper

Customer Reviews

No reviews for this product
(0)