Breaker, Molded Case, 1200A, 600VAC, T7H, LSI, 65kAIC @ 480VAC, 3P

Item #: 1957851

Cat #: T7HQ1200CW

UPC: 057558254188

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, 600 Volt AC, T7H, LSI, 65 kAIC @ 480 Volt AC, 3-Pole

Overview

Breaker, Molded Case, 1200 Amp, 600 Volt AC, T7H, LSI, 65 kAIC @ 480 Volt AC, 3-Pole
Abb; Circuit Breaker; Amperage Rating: 1200 Amp; Voltage Rating: 600 Vac; Trip Type: Ls/i (ac Only), Pr231/p, Electronic; Frequency Rating: 50 - 60 Hz; Frame: 1200 Amp; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260in; Width: 660 In Toggle; Height: 10.550 In; Interrupting Rating Class/breakingcapacity: High; Mechanical Life: 10000 Operations; Weight: 21.400 Lb; Bkr T7h 1200a 3p Ls/i Ul 100% Lvp
Also known as: 057558254188, T7HQ1200CW

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 1200
Volts AC: 600
Poles: 3
Amps: 1200
Type: Breaker; Molded Case
Volts AC: 600

Customer Reviews

No reviews for this product
(0)