HD Telescoping Bracket, Between Stud Assembly

Item #: 1957501

Cat #: TBP4DM1

UPC: 784805047599

Documents & Guides
HD Telescoping Bracket, Between Stud Assembly, 4" Box, SG 3/4" Deep Mud Ring, 1 Gang, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

HD Telescoping Bracket, Between Stud Assembly, 4" Box, SG 3/4" Deep Mud Ring, 1 Gang, Steel
The nVent CADDY Heavy Duty Telescoping Bracket Between Stud Assembly line increases overall productivity, savings, and job site safety. For ultimate flexibility, the assemblies are configured with the most common box and mud ring combinations. The line is also offered in both standard and open back boxes as well as in single and double gang fixed or adjustable depth mud rings. When paired with the nVent CADDY Open Back Box, the assembly is ideal for prefab installations where devices, fittings, and cables are installed to quickly and easily complete make-up wiring connections, without the need to drop or work through the mud ring.
Also known as: 784805047599, TBP4DM1

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Number of Knockouts: 4
Knockouts: Yes
Finish: Pregalvanized
Knockout Diameter: 1/2 in, 3/4 in
Number of Knockouts: 4
Finish: Pregalvanized
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)