Box Mounting Plate, 4" Box, DG 3/4" DP Mud Ring

Item #: 1957498

Cat #: PK4DM2

UPC: 784805046622

Documents & Guides
Box Mounting Plate with Far Side Support on Stud Assembly, 4" Box, DG 3/4" DP Mud Ring, 2 Gang, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Box Mounting Plate with Far Side Support on Stud Assembly, 4" Box, DG 3/4" DP Mud Ring, 2 Gang, Steel
The nVent CADDY Box Mounting Plate with Far Side Support on Stud Assembly line increases overall productivity, savings, and job site safety. For ultimate flexibility, the assemblies are configured with the most common box and mud ring combinations. The line is also offered in both standard and open back boxes as well as in single and double gang fixed or adjustable depth mud rings. When paired with the nVent CADDY Open Back Box, the assembly is ideal for prefab installations where devices, fittings, and cables are installed to quickly and easily complete make-up wiring connections, without the need to drop or work through the mud ring.
Also known as: 784805046622, PK4DM2

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Material: Steel
Number of Knockouts: 4
Knockouts: Yes
Finish: Pregalvanized
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Knockouts: Yes
Gangs: 2
Number of Knockouts: 4
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)