This product has been discontinued.
This product may not be available in all locations.
![Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 3 (FLA 66), Size 4 (FLA 68) Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 3 (FLA 66), Size 4 (FLA 68)](https://rexel-cdn.com/products/abj23image.jpg?i=72CB5CCE-3CFE-4DFA-9CBE-B6EE0A3E55F7&f=420)
Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 3 (FLA 66), Size 4 (FLA 68)
Item #: 195707
Cat #: J45
UPC: 662074101122
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 3 (Full Load Amps 66), Size 4 (Full Load Amps 68) *** See Document Below for Other Amperages *** Discontinued ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 3 (Full Load Amps 66), Size 4 (Full Load Amps 68) *** See Document Below for Other Amperages *** Discontinued ***
Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities
Also known as: 662074101122, J45
Specifications
Material: | Bi-Metal |
Mounting: | Overload Relay |
Family / Style: | Type J |
Amps Range: | 66 - 68 |
Material: | Bi-Metal |
Family / Style: | Type J |
Mounting: | Overload Relay |
Amps Range: | 66 - 68 |
Customer Reviews
No reviews for this product
(0)