Industrial Unit Heater, 7.56/10.0 KW, 208/240V, 1-3 Phase

Item #: 195706

Cat #: MUH102

UPC: 685360047362

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 7.56/10.0 KW, 208/240V, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 7.56/10.0 KW, 208/240V, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047362, MUH102

Specifications

Phase: 3, 1
Amps: 42, 36
Wattage: 7500, 10000
Color: Beige
Volts AC: 240, 208
Mounting: Wall
Phase: 3, 1
Wattage: 7500, 10000
Volts AC: 240, 208
Amps: 42, 36
Color: Beige
Mounting: Wall

Customer Reviews

No reviews for this product
(0)