500 MCM XHHW-2 Stranded Copper, Black, 600V

Item #: 1956851

Cat #: XH500BK

UPC: 662870055247

Documents & Guides
500 MCM XHHW-2 Stranded Copper, Black, 600V
Sign In or Register to view pricing and more.

No associated products found.

Overview

500 MCM XHHW-2 Stranded Copper, Black, 600V
Suitable for general purpose wiring, power distribution, and branch circuit wiring where a cable having superior flame retardance is required. Suitable for use in 105°C dry systems
Also known as: 662870055247, XH500BK

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Material: Copper
Volts AC: 600
Gauge: 500 kcmil
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)