Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type IS Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, 525 LB Maximum Load, 15/16 IN Maximum Jaw Opening, Finish: Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated, Length: 1-1/2 IN, 5/16-18 Tapped Holes, 1-13/16 IN Heig
Overview
OZ-Gedney Type IS Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, 525 LB Maximum Load, 15/16 IN Maximum Jaw Opening, Finish: Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated, Length: 1-1/2 IN, 5/16-18 Tapped Holes, 1-13/16 IN Heig
Also known as: 783126310108, IS-501
Specifications
Material: | Malleable Iron |
Diameter: | 15/16 in |
Material: | Malleable Iron |
Diameter: | 15/16 in |
Customer Reviews
No reviews for this product
(0)