Open LAN Rack, 19 in x 51U

Item #: 1956711

Cat #: EVR19FM51U

UPC: 783510220297

Sign In or Register to view pricing and more.
Documents & Guides
HOF EVR19FM51U OPEN LAN RACK

Overview

HOF EVR19FM51U OPEN LAN RACK
Also known as: 783510220297, EVR19FM51U

Specifications

Depth: 15 in
Color: Mill
Width: 20.250 in
Material: Aluminum
Height: 96 in
Depth: 15 in
Width: 20.250 in
Height: 96 in
Color: Mill
Material: Aluminum

Customer Reviews

No reviews for this product
(0)