![LED Downlight, 6", 14 Watt, 900 Lumen, Selectable CCT, 120V LED Downlight, 6", 14 Watt, 900 Lumen, Selectable CCT, 120V](https://rexel-cdn.com/products/4.jpg?i=802E737A-AB24-430A-B613-78D0C8FF5CBE&f=420)
LED Downlight, 6", 14 Watt, 900 Lumen, Selectable CCT, 120V
Item #: 1956474
Cat #: HLBPH6099FS1EMWR
UPC: 080083190027
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch, 14 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Trim
Overview
LED Downlight, 6 Inch, 14 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Trim
Also known as: 080083190027, HLBPH6099FS1EMWR
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Color: | Matte White |
Lumens: | 900 |
Wattage: | 14 |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Mounting: | Recessed |
Color: | Matte White |
Wattage: | 14 |
Light Technology: | LED |
Color Temperature: | Selectable |
Volts AC: | 120 |
Lumens: | 900 |
Diameter: | 6 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)