LED New Construction/Remodeler Housing Frame, 4", Selectable Lumen, 120-277V

Item #: 1956467

Cat #: PR4FS12D010

UPC: 080083131839

Documents & Guides
LED, New Construction/Remodeler Housing Frame, 4 Inch, Selectable Lumen, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED, New Construction/Remodeler Housing Frame, 4 Inch, Selectable Lumen, 120-277 Volt, 0-10V Dimming
Also known as: 080083131839, PR4FS12D010

Specifications

Mounting: Recessed
Diameter: 4 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: 0-10V Dimming
Dimmable: Yes
Diameter: 4 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)