1x4 LED Flat Panel, 30/35/40K

Item #: 1956464

Cat #: 14FPSL1SCT3

UPC: 080083889440

Sign In or Register to view pricing and more.
Documents & Guides
1x4 Ft. LED Flat Panel, Selectable Wattage: 18.7/28.2/36.3, Selectable Lumens: 2188/3161/3883, Selectable CCT: 3000K/3500K/4000K, UNV, 0-10V Dimming

Overview

1x4 Ft. LED Flat Panel, Selectable Wattage: 18.7/28.2/36.3, Selectable Lumens: 2188/3161/3883, Selectable CCT: 3000K/3500K/4000K, UNV, 0-10V Dimming
The FPS provides the high performance and aesthetic appeal of a flat panel while also providing the flexibility to adapt to the changing needs of the space, setting, or environment. A selectable switch comes standard with three selectable lumen levels and three selectable color temperatures, The low-profile design is ideal for shallow plenum grid ceilings or surface mounting. The integrated grid clips enable installation speed and flexibility. FPS is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083889440, 14FPSL1SCT3

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)