2x4' Surface Mount Kit For FPS LED Flat Panels
Item #: 1956461
Cat #: FPXSURF24
UPC: 080083867400
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2 Ft. x 4 Ft. Flat Surface Mount Kit For Metalux FPS Series LED Flat Panels
Overview
2 Ft. x 4 Ft. Flat Surface Mount Kit For Metalux FPS Series LED Flat Panels
Also known as: 080083867400, FPXSURF24
Specifications
Width: | 24 in, 2 ft |
Mounting: | Surface |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Mounting: | Surface |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)