This product has been discontinued.
Incandescent Bulb, Super Saver, PS30, 300W, 130V, Frosted
Item #: 19564
Cat #: 300M/IF/99/XL-130V
UPC: 046135157615
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Super Saver, 300 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 4990, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 Sylvania Part # 15761
Overview
Incandescent Bulb, Super Saver, 300 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 4990, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 Sylvania Part # 15761
Also known as: 046135157615, 300M/IF/99/XL-130V
Specifications
Base: | Medium Screw (E26) |
Shape: | PS30 (Pear Straight) |
Lumens: | 4990 |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 300 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 4990 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 300 |
Shape: | PS30 (Pear Straight) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)