This product may not be available in all locations.
1
more
![DS7 Soft Start Controller, 32 Amp DS7 Soft Start Controller, 32 Amp](https://rexel-cdn.com/products/cutds7340sx032n0n.jpg?i=63C9D491-7801-445F-92D7-D8AB8B6F8574&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
DS7 Series Soft Start Controller. 32 Amp. Motor Voltage: 230V - 460V AC. Control Voltage: 24V AC/DC. Requires: Overload Protection and Panel Mounting Adapter for Overload.
Overview
DS7 Series Soft Start Controller. 32 Amp. Motor Voltage: 230V - 460V AC. Control Voltage: 24V AC/DC. Requires: Overload Protection and Panel Mounting Adapter for Overload.
DS7 soft start controller DS7 soft start controller, 16 second ramp, one start per hour, 300% current limit at 40°C, 32A, 7.5 hp at 200V, 10 hp at 230V, 20 hp at 480V, HFD3070
Also known as: 786685457635, DS7-340SX032N0-N
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Type: | Soft Starter |
Amps: | 32 |
Volts AC Control: | 24 |
Phase: | 3 |
Type: | Soft Starter |
Volts AC Control: | 24 |
Volts DC Control: | 24 |
Amps: | 32 |
Customer Reviews
No reviews for this product
(0)