
2" Rigid Aluminum Conduit, 18' Length
Item #: 1955886
Cat #: ALC20018
UPC:
Documents & Guides
2 Inch Aluminum Rigid Conduit, 18 Foot Length
Sign In or Register to view pricing and more.
Overview
2 Inch Aluminum Rigid Conduit, 18 Foot Length
Provision and maintenance of good electrical conductance through the conduit proper and across all threaded joints
Also known as: ALC20018
Specifications
Length: | 18 ft |
Diameter: | 2 in |
Material: | Aluminum |
Length: | 18 ft |
Material: | Aluminum |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)