This product has been discontinued.

Plug Fuse, 125V, 20A, Time-Delay, Screw Mount ,Visual Indicator, GT Series
Item #: 195582
Cat #: GT20
UPC: 068938793265
Documents & Guides
Plug Fuse, 125 Volt, 20 Amp, Time-Delay, Screw Mount ,Visual Indicator, GT Series
Sign In or Register to view pricing and more.
Overview
Plug Fuse, 125 Volt, 20 Amp, Time-Delay, Screw Mount ,Visual Indicator, GT Series
Mersen Plug Fuses are for industrial and residential applications. Standard non-time delay fuses are for receptacle and lighting circuits. Standard time delay fuses are for motor loads. For Canadian requirements, a type “P” fuse is used for non-motor loads and type “D” fuses are used for electric heating and cycling loads circuits. Both fuses have low melting-point temperature elements. Low-Temp time delay plug fuses have thermal sensitivity are also for cycling loads and motor circuits. Type “S” plug fuses are time delay and tamper-resistant.
Also known as: 068938793265, GT20
Specifications
Type: | Plug Fuse |
Type: | Plug Fuse |
Customer Reviews
No reviews for this product
(0)